Beli kennedy screwdriver set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Screwdriver Torx Pro (Obeng)atribut:
- Blade length: 100
- Standards Met: DIN ISO 2380/8764
- Kennedy Mechanics Screwdriver Bit SetDeskripsi:All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools. Mechanics’ Bit Set All 1/4 Inch hex. x 25mm overall length, complete with magnetic spinner handle, 1/4 Inch hexagon bit adaptor and 1/4 Inch square socket adaptor. TX: T6, 7, 8, 9, 10, 15, 20, 25, 27, 30 and 40. Crosspoint: No.1, 2 and 3. Flat: 3, 3.5, 4, 4.5, 5, 5.5, 6, 6.5 & 8mm. PZ: No.1, 2 and 3.atribut:
- Bit Material: Chrome Molybdenum Steel
- For use with: Hand and Power Tools
- Bit Type: Crosspoint Pozidrive Slotted Torx
- Applications: Mechanics
- Part Number: KEN5736470K
- Kennedy Precision Screwdriver Set (Obeng Presisi)Deskripsi:A quality range of precision screwdrivers. Combination tool and driver sets have carbon steel blades (tweezers are stainless steel). Driver only sets have nickel chrome molybdenum alloy steel blades. All with attractive chromed handles. 11-Piece Set (-9040K) Contents: Parallel: 1.0mm, 1.2mm, 1.4mm, 1.8mm, 2.4mm, 3.0mm. Crosspoint: PHO-2, PHO, PH1 Fine point awl, tweezers.
- TEKIRO Torx Key Tamper Long Set (Kunci L Bintang)Deskripsi:Ukuran :T10 - T50TEKIRO Set kunci L torx dengan lubang [9 pcs] merupakan set kunci L yang dapat digunakan untuk membuka dan melepas baut atau sekrup dengan bentuk kepala heksagonal atau berbentuk bintang .Terbuat dari material berkualitas Kuat dan awet.Fungsi : Membuka dan mengencangkan baut type bintangMaterial : S2atribut:
- Size: T10-T50
- ATI Torq-Set Insert BitsDeskripsi:-Standard insert bit of aircraft mechanic industry. -For maintenance of aircraft.atribut:
- Total Length: 25.4mm
- Material: Special tool steel
- Purpose of Use: For maintenance of aircraft.
- FACOM Hex Key T Handle Set (Kunci L)atribut:
- Hex Size (mm): 1,5;2;2,5;3;4;5;6;8;10
- Kennedy Set Obeng Ketok 1/2inch (Obeng Ketok Set)atribut:
- Size (inch): 1/2
- Screwdriver Type: Impact Driver Set
- Tip Type: Slotted
- Kennedy Nut Screwdriver (Obeng Sok)Deskripsi:Kennedy Metric Nut Spinner Set withatribut:
- Number of Pieces: 9
- Overall Length: 230 mm
- Blade length: 150 mm
- STANLEY Screwdriver Bit Set (Obeng)Deskripsi:Set Content :- Phillips : PH1, PH2- Slotted : 3/16inch, 1/4inch- Hex: 3, 4, 5, 6mm and Hex: 3/16", 5/32", 7 /32", 9/64"- SQ : #1, #2 and Pozidriv : #1, #2- Torx : #15, #25
- Kennedy Bit Ratchet Screwdriver SetDeskripsi:Contoured grip plastic grip handle for improved comfort, control and higher torque. In-handle storage of up to six bits. Magnetic bit retention.RatchetSwitchable forward, reverse and fixed positive industrial quality ratchet action. Bright finish chrome vanadium blade. FixedChrome vanadium steel blade with plastic sheaving to prevent damage to fragile components. Supplied with 25mm long 6mm (1/4 inch) hex bits: Crosspoint: No.1 and 2. PZ: No.1 and 2. Flat: 5 and 6mm.atribut:
- Bit Type Included: Phillips, Pozidrive, Slotted
- Screwdriver Type: Screwdriver Bit Set
- Applications: Cabinet, Mechanic
- Overall Length (mm): 200
- TEKIRO Precision Screwdriver Set (Mata Obeng)Deskripsi:TEKIRO SET OBENG PRESISI 30 PCS /OBENG SET 30 IN 1Tekiro Obeng Presisi set 30 Pcs Memiliki magnet di unjung kembangFungsi : Untuk digunakan memasang dan membuka screw pada handpone, jam tangan Material : Chrome VanadiumDimensi : 2mm 2.5mm 3mmTERDIRI DARI :- 9 Pcs Bits Torque ( T4, T5, T6, T7, T8, T9, T10, T15, T20 )- 8 Pcs Bits Hex ( 0.7 mm, 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm )- 7 Pcs Bits Min ( 1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm )- 4 Pcs Bits Plus ( PH000, PH00, PH0, PH1 )- 2 Pcs Bits Pozi ( PZ0, PZ1 )atribut:
- Material: Chrome Vanadium
- Kennedy Torx Screwdriver Bit SetDeskripsi:Bit Sets Ideal for accessing deep seated bolts that have been fitted with knurled bodies for extra grip. Made from S2 chrome vanadium. Supplied on storage rail. Hexagon 6 Piece Set Contents: 4, 5, 6, 7, 8, 10mm. TX 6 Piece Set Contents: T20, T25, T30, T40 T45 and T50
- STAHLWILLE Bit 13010 for Torq Set C 6,3 (Mata Obeng)atribut:
- Tip Style: Torq Set
- Individual/Set: Individual Tools
- Overall Length (mm): 25-38
- SENSI Convex Mask 4-Ply Earloop (Masker)Deskripsi:SENSI CONVEX MASK adalah masker desain terbaru yang menggabungkan unsur proteksi, kenyamanan, dan gaya. Desain 3-D Ergonomic yang memberi ruang di depan mulut, tidak menempel di bibir dan menutup yang lebih rapat dari atas hidung sampai ke dagu. Penyangga hidung dengan pola V-cut yang pas di atas tulang hidung dan lebih aman karena tidak mengandung bahan logam atau kawat. Pengait telinga (Earloop) yang terbuat dari bahan lembut dan bebas latex. Masker lebih kuat dengan 4 lapis yang mengandung filter di dalam lapisan sehingga proteksi tambahan dalam menyaring udara kotor dan menahan percikan cairan, droplet, mengurangi risiko penyebaran virus, kuman dan bakteri serta debu atau partikel mikro lainnya. Lapisan bahan yang lembut, mudah bernapas.
- Vessel Ecosoft T-Bar Screwdriver with Socket Bit Set (Kunci Soket Set)Deskripsi:T-handle 1/4inch square drive socket set. Comfortable soft resin handle, ergonomically shaped. Shank made of fully hardened chrome vanadium steel. ECO-friendly; recycled material used inside grip.atribut:
- Content: T-Handle; Socket Holder; 6-Point Sockets: 5, 5.5, 6, 7, 8, 9, 10, 12, 13mm
- Drive: Square 6,35mm
- Length Handle (mm): 125
- Width Handle (mm): 100
- Overall Length Handle (mm): 165,5
- Material: Chrome vanadium steel
- Packing Size: 235x120x30
- TRUSCO Screwdriver BitDeskripsi:-Bit with shaft diameter of 6.35mm.-Can be used with various ratchet screwdriver.
- Toptul Screwdriver Bit SetDeskripsi:Set Content:- PH0, PH1x2pcs, PH2x2pcs, PH3- PZO, PZ1x2pcs, PZ2x2pcs, P1Z3- 4x0.5, 5.5x1pcs, 6.5x1.2 mm- 3, 4, 5, 6 mm- T6, T7. T8, T9, T10, T15, T20, T25, T27, T30, T40 - 1/4inchx1/4inch Magnetic Power Bit Holder
Daftar Harga kennedy screwdriver set Terbaru October 2026
| Kennedy Screwdriver Torx Pro (Obeng) | Rp1.099.900 |
| Kennedy Mechanics Screwdriver Bit Set | Rp719.900 |
| Kennedy Precision Screwdriver Pro-Torq Set (Obeng Presisi) | Rp699.900 |
| Kennedy Precision Screwdriver Set (Obeng Presisi) | Rp199.900 |
| TEKIRO Torx Key Tamper Long Set (Kunci L Bintang) | Rp239.900 |
| Kennedy Screwdriver Pro-Torq Set (Obeng) | Rp999.900 |
| ATI Torq-Set Insert Bits | Rp729.900 |
| FACOM Hex Key T Handle Set (Kunci L) | Rp729.900 |
| Kennedy Set Obeng Ketok 1/2inch (Obeng Ketok Set) | Rp959.900 |
| Kennedy Nut Screwdriver (Obeng Sok) | Rp1.399.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/owP103139896-6.jpg)

/phP101005917-4.jpg)
/icP103141660-9.jpg)
/rrP101003999-2.jpg)
/piP101005918-15.jpg)

/lzP101519791-2.jpg)
/oeP101005878-6.jpg)
/mtP102062821-3.jpg)
/qcP107038948-1.jpg)

/ngP102267844-2.jpg)

/8eP103212302-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/SENSI%20Convex%20Mask%204-Ply%20Earloop%20(Masker)/14P104858040-10.jpg)
/7jP104698271-2.jpg)
/P102039670-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)